Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260191

MPN #: DRHC602484-3A-E-ME

Hallowell Rivetwell 3 Shelf, Double Rivet Boltless Shelving, Add On, 60"W x 24"D x 84"H, EZ Deck

Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.

PRICE
$295.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
295.95
Buy 3+ units
285.95Save $10.00 (3%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height84 in
Weight112 lbs
Gauge22

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeSteel Solid EZ Deck
Shelf Capacity700 lbs
ColorBlack
SeriesRivetwell
StyleDouble Rivet
Mobile or StationaryStationary
IncludesCenter Supported Levels
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRHC602484-3A-E-ME
Unit TypeStandard Duty
Shelf MaterialSteel
BrandHallowell
Shelf Color FamilySilver

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified