Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2260556

MPN #: DRHC603684-3S-W-ME

Hallowell Rivetwell 3 Shelf, Double Rivet Boltless Shelving, Starter, 60"W x 36"D x 84"H, Wire Deck

Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.

PRICE
$389.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
389.95
Buy 3+ units
369.95Save $20.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height84 in
Weight168.3 lbs
GaugeShelves 4/Post 14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWire Deck
Shelf Capacity1000 lbs
ColorBlack
SeriesRivetwell
StyleDouble Rivet
Mobile or StationaryStationary
IncludesCenter Supported Levels
Number of Shelves3
MaterialSteel
Package Quantity1
Manufacturers Part NumberDRHC603684-3S-W-ME
Unit TypeStandard Duty
Shelf MaterialSteel Wire
BrandHallowell
Shelf Color FamilyGray

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsGreenGuard Certified