Hallowell Rivetwell, Double Rivet Boltless Additional Shelf, 48"W x 30"D, No Deck
Write a Review
|
Questions & Answers (0)
Product Description
While Tan remains an affordable all-time favorite, our prestigious black Rivetwell shelving is a great way to add style to your facility. Black powder coat finish with precision smooth surfaces will look fantastic in you office as well as your warehouse. All units included center supported levels and are available without deck or your choice of four deck types.
PRICE
$52.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Weight Capacity | 1310 lbs |
| Weight | 13.8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | No Deck |
| Shelf Capacity | 1310 lbs |
| Color | Black |
| Series | Rivetwell |
| Style | Double Rivet |
| Number of Shelves | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DRHCL4830ME |
| Unit Type | Extra Heavy Duty |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |