Triton Products® Double Rod Hook For 1/8" & 1/4" Pegboard, 2"W x 2-3/4"D x 2"H, Silver, Pk of 3
Write a Review
|
Questions & Answers (0)
Product Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard storage from Triton Products® provides the ideal answer. Our innovative DuraHook® is now available in stainless steel. The Stainless Steel DuraHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook® from Triton Products®.
PRICE
$21.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2-3/4 in |
| Height | 2 in |
Product Details
| Type | Hook |
| Material | Stainless Steel |
| Package Quantity | 3 |
| Color | Stainless Steel |
| Manufacturers Part Number | 82318 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |