Hallowell Double Row & Top Tie 1"W x 18"D x 2-3/4"H - 14 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Used to space back-to-back units and to top-tie rows across aisles for added stability. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.
PRICE
$7.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 18 in |
| Height | 2-3/4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Row Top Tie |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |