Amko Displays Gondola Shelving, Double Sided Aisle Add-On, 48"W x 20"D x 48"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal construction, compatible with Madix gondola system. These units are popular shelving systems used in convenience, liquor, grocery, dollar stores, beauty supply, pharmacies, and much more.
Starter Unit and Shelves sold separately.
Starter Unit and Shelves sold separately.
PRICE
$405.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 20 in |
| Height | 48 in |
| Shelf Depth | 20 in |
Product Details
| Type | Add On Shelving Unit |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGDSA-482048-B |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |