Amko Displays Gondola Shelving, Double Sided Aisle Add-On, 48"W x 12"D x 54"H, Antique White
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty metal construction, compatible with Madix gondola system.
Starter Unit and Shelves sold separately.
Starter Unit and Shelves sold separately.
PRICE
$325.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 54 in |
| Shelf Depth | 12 in |
Product Details
| Type | Add On Shelving Unit |
| Number of Sides | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Antique White |
| Manufacturers Part Number | MGDSA-481254-W |
| Brand | Amko Displays |
Warranty
| Warranty | 1 yr |