Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3776355

Global Industrial™ Double Sided Cantilever Rack Add-On, 48"Wx54"Dx96"H - Best Value Series

Product Description
✓ Accommodates materials on both sides for increased storage capacity
✓ Supports a total load capacity of 12,000 lbs.

✓ Connects to a coordinating starter unit for additional storage space

The 48"W x 54"D x 96"H Global Industrial™ Double-Sided Cantilever Rack Add-On Unit expands existing rack systems to create continuous runs for organizing long, bulky materials. Ideal for warehouses, lumber yards, and industrial facilities, it maximizes vertical space while keeping pipes, tubing, lumber, conduits, and bars easily accessible. Constructed from roll-formed solid steel, this heavy-duty add-on unit features a double-sided design for increased capacity and is able to support up to 12,000 lbs. It's finished in a durable gray enamel and includes eight straight arms, two horizontal braces for added stability, and four anchors for easy in-ground installation. Limited 1-Year Warranty.

  • Quick and easy assembly
  • Each 24"L arm is able to support up to 1,200 lbs.
  • This rack must be anchored to the floor before use
  • PRICE
    $799.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    799.00
    Buy 2 units - 5 units
    759.00Save $40.00 (5%)
    Buy 6+ units
    739.00Save $60.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth54 in
    Height96 in
    Weight Capacity12000 lbs
    Arm Length24 in

    Product Details

    Assembly RequiredYes
    TypeAdd-On Unit
    Number of Arms8
    ColorGray
    SeriesBest Value
    Arm Capacity1200 lbs
    Number of Sides2
    MaterialSteel
    Arm TypeStraight Arm
    Manufacturers Part NumberB3776355
    DutyHeavy
    BrandGlobal Industrial