Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB550170YL

Global Industrial™ Double Sided Mobile Floor Rack w/ 192(B) Yellow Bins, 36"W x 25-1/2"D x 55"H

Product Description
SUPER CAPACITY
MOBILE BIN RACKS

These Mobile Bin Racks help organize, transport and store parts, components and hardware with maximum efficiency. Heavy-duty 16-gauge steel louvered mobile bin rack provides easy removable or polypropylene bins. Double Sided Bin Rack Carts with handle allows you to move parts and hardware to different work sites on 4 swivel 3" rubber wheel casters. 500-lb.capacity, gray enamel finish. Assembly is fast and easy.

Bin Size Reference
BinsW"D"H"
A4-1/84-1/43
B4-1/85-1/23
C4-1/87-1/23
D5-1/2115
E8-1/4117
F8-1/414-3/47
G11115
H16-1/214-3/47


PRICE
$609.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth25.5 in
Height55 in
Weight110 lbs

Product Details

Assembly RequiredYes
Shelf Capacity500 lbs
Bin Quantity (Bin Size)192(B)
ColorGray
Casters3" Rubber Wheel
Number of Bins192
StyleMobile Double-Sided Floor Rack
MaterialSteel
Bin ColorYellow
Manufacturers Part Number550170YL
Bin MaterialPlastic
BrandGlobal Industrial

Warranty

Warranty1 yr