Quantum QPRD-601 Double Sided Rack 24"x36"x60" with 96 Yellow Euro Drawers
Write a Review
|
Questions & Answers (0)
Product Description
Double Sided Rack 24"x36"x60" with 96 Yellow Drawers
Sturdy steel racks with Super Tuff Euro Drawers create an efficient flow rack. Sloped shelving provides easy access to stored items. Drawers can be removed from racks easily. These gray baked enamel, free standing racks assemble easily. Units can be made mobile with the addition of a mobile kit (sold separately).
Sturdy steel racks with Super Tuff Euro Drawers create an efficient flow rack. Sloped shelving provides easy access to stored items. Drawers can be removed from racks easily. These gray baked enamel, free standing racks assemble easily. Units can be made mobile with the addition of a mobile kit (sold separately).
PRICE
$1,649.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 60 in |
| Weight | 190 lbs |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Double Sided |
| Shelf Capacity | 50 lbs |
| Drawer Color Family | Yellow |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 96 |
| Number of Shelves | 16 |
| Material | Steel |
| Manufacturers Part Number | QPRD-601YL |
| Brand | Quantum Storage Systems |