Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3174913

MPN #: T95228

Tape Logic® Double Sided Removable Foam Squares, 3/4" x 3/4", 31.25 Mil, White, 864/Roll

Product Description
Tape Logic® Removable Double Sided Foam Squares, special adhesive allows for easy removal.

Features:
  • Thickness: 1/32"
  • Pre-cut foam squares on a 3" core


PRICE
$80.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
80.95
Buy 3 units - 5 units
75.95Save $5.00 (6%)
Buy 6+ units
73.95Save $7.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.021
Width3/4
Thickness31.25
Core Size3 in

Product Details

TypeDouble Sided Removable Foam Tape
MaterialPolyethylene
Package Quantity864
DescriptionDouble Sided Removable Foam Squares Tape
ColorWhite
Manufacturers Part NumberT95228
Tape DutyRegular
BrandTape Logic