Features:
- Thickness: 1/16"
- Both sides are removable
- Tape removes cleanly from most hard, non-delaminated surfaces, even after extended periods of time
- Leaves no residue
- Removable rubber adhesive
Weights & Dimensions
| Length | 36 |
| Width | 3/4 |
| Thickness | 62.5 |
| Core Size | 3 in |
Product Details
| Type | Double Sided Removable Foam Tape |
| Material | Polyethylene |
| Package Quantity | 16 |
| Description | Double Sided Removable Foam Tape |
| Color | White |
| Manufacturers Part Number | T954590 |
| Tape Duty | Regular |
| Brand | Tape Logic |