Penco Double Slotted Pallet Rack Upright - 42"D x 120"H
Write a Review
|
Questions & Answers (0)
Product Description
Penco Pallet Rack Upright Frames are furnished completely fabricated, welded into rigid units. Standard finish for upright frames is 028 Gray baked enamel. We recommend that all upright frames be securely anchored to the floor for safety. Seismic conditions and local codes may require anchors other than the Penco 1/2"-13 x 3 3/4" wedge anchor be used. We suggest you check with local code officials about anchoring as many jurisdictions have approved different anchors.
PRICE
$195.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 42 in |
| Height | 120 in |
| Weight Capacity | 19380 lbs |
| Weight | 55 lbs |
| Connection | Slotted |
| Column Size | 3 x 1-5/8 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Material | Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | 5FH120C |
| Brand | Penco |