
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Double Stackrack for 5-1/2"W x 12"D x 4-1/2"H Stackbin - Gray
This 13-3/8"W x 10-3/4"D x 4-3/4"H rack is made with spot welded steel for long lasting durability. The patented Stackbin® locking system secures safe stacking without tools or fasteners. Stackracks allow boxes or bins to be easily reconfigured at any time.
This 13-3/8"W x 10-3/4"D x 4-3/4"H rack is made with spot welded steel for long lasting durability. The patented Stackbin® locking system secures safe stacking without tools or fasteners. Stackracks allow boxes or bins to be easily reconfigured at any time.
Weights & Dimensions
- Depth 10-3/4 in
- Width 13-3/8 in
- Weight Capacity 100 lbs
- Height 4-3/4 in
- Weight 8.00 lbs
Product Details
- Assembly Required Assembled
- Stack and/or Nest Stack
- Type Double Stackrack
- Brand Stackbin
- Package Quantity 1
- Material Steel
- Manufacturers Part Number 1-1DR-GY
- Color Family Gray
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Stackbin® Hinged Hopper Front Cover For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray
Item #: B528905
Not Yet Rated
$24.75

Stackbin® Stackbin Top Cover For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray
Item #: B529041
Not Yet Rated
$20.00

Stackbin® Double Stackrack For 5-1/2"W x 12"D x 4-1/2"H Steel Bins, Gray
$48.95
- Product Information
- Customer Review
- Product Q&A
- Accessories