- Safety factor 5
- The DSH double swivel hook combines swivel lifting ring and hook in a single element.
- Lifting capacity in all directions and its double articulation allows it to line up perfectly with the sling
- Fast and universal hooking with any kind of connection (without additional appliances)
- Two ways of tightening: either by open-ended spanner or by Allen key
- The DSH swivel hook's self-locking safety latch provides maximum security.
- The DSH security hook is universally compatible with all fastening systems: fabric slings, chains, ropes, eyes, etc.
Double Swivel Hook - UNC 1/2" - 13
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Hook
PRICE
$249.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Dimension S2 | 5/8" |
| Dimension F | 23 |
| Dimension C | 30 in |
| Dimension L1 | 21 in |
| Dimension H | 9.5 |
| Dimension A | 33 |
| Dimension B | 56 |
| Dimension G | 58 in |
| Diameter | UNC 1/2" - 13 |
| Dimension S1 | 5/16" |
| Dimension D | 44 |
| Working Load Limit | 2200 lbs |
| Dimension E | 32 |
Product Details
| Centring | Without Centring |
| Description | Double Swivel Hook - UNC 1/2" - 13 |
| Manufacturers Part Number | DSH U 050 |
| Brand | Codipro |