- Safety factor of 4 or 5, according to the proposed WLL
- Double articulation allows it to line up perfectly with the sling
- Compact and ergonomic
- Easy to screw and very ergonomic
- Tightening by Allen key
Double Swivel Shackle - M 48 (x4)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Double Swivel Shackle
PRICE
$1,349.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24.3 lbs |
| Dimension F | 184 |
| Dimension C | 90 in |
| Dimension L1 | 68 in |
| Dimension A | 79 |
| Dimension S | 19 |
| Dimension B | 38 |
| Dimension G | 36 in |
| Diameter | M 48 (x4) |
| Dimension D | 125 |
| Working Load Limit | 44000 lbs |
| Dimension E | 91 |
Product Details
| Centring | Without Centring |
| Description | Double Swivel Shackle - M 48 (x4) |
| Manufacturers Part Number | DSS M 48x4 |
| Brand | Codipro |