x

Take 15% off your entire order!

Offer applied at checkout

Master® DP20 Duo Punch, 9/32" Punch Hole, 20 Sheet Capacity, Black

Master® DP20 Duo Punch, 9/32" Punch Hole, 20 Sheet Capacity, Black

Item #: WBB843654

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $96.95 ea.
  • Buy 3-5 $91.95 ea.
  • Buy 6+ $86.95 ea.

Quantity

Customers Also Viewed

Master® DP20 Duo Punch, 9/32" Punch Hole, 20 Sheet Capacity, Black

Versatile hole punch requires absolutely no effort to switch from two-hole to three-hole format. No screwdrivers or adjustments are needed. One side is a dedicated three-hole punch, while the other side is a dedicated two-hole punch. Lever handles slice through up to 20 sheets of 20 lb. paper with ease. Punch drills 9/32" holes in a standard three-hole or standard two-hole (2-3/4" centers) pattern. Hole punch includes a high-capacity chip pan and lock-down handle for easy storage.


This product arrives to most customers in 2-3 business days.

  • NUMBER OF HOLES PUNCHED 3
  • CONSTRUCTION Steel
  • BRAND Masters
  • HEIGHT INCHES 4-3/4
  • COLOR FINISH Black
  • DESCRIPTION Duo Punch
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER MATDP20
  • STYLE Manual Hole Punch
  • PUNCH SIZE 9/32"
  • SHEET CAPACITY 20
  • DEPTH INCHES 5-3/8
  • WIDTH INCHES 10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master® DP20 Duo Punch, 9/32" Punch Hole, 20 Sheet Capacity, Black

Master® DP20 Duo Punch, 9/32" Punch Hole, 20 Sheet Capacity, Black

Item #: WBB843654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant