Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB2117058

MPN #: DPG52-11D

DeWalt® DPG52-11D ANSI Z87.1+ Glass Contractor Pro Clear/AF - Pkg Qty 12

Product Description
The DeWalt® Contractor Pro offers a lightweight design with rubber-tipped temples for a secure, comfortable fit.

PRICE
$64.80  Sold in packages of 12 / $5.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Hard CoatNo
Lens MaterialPolycarbonate
Anti ScratchNo
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberDPG52-11D
Indoor/OutdoorIndoor
Side ShieldsNo
BrandDeWalt
TypeFrameless Safety Glasses
PolarizedNo
Frame StyleFrameless
VentilationNo
Adjustable TempleNo
SeriesContractor Pro
DiopterNo
Anti FogYes
Package Quantity12
DescriptionDeWalt® DPG52-11D ANSI Z87.1+ Glass Contractor Pro
Frame MaterialPolycarbonate
Foam PaddingNo

Compliance & Certifications

CertificationsANSI Z87.1+, CSA Z94.3