Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cold Protection Gloves

Cold protection gloves provide insulated hand protection in low-temp or freezing environments. Designed with thermal linings and durable exteriors, cold-weather work gloves offer warmth and flexibility for a range of tasks, ensuring comfort and dexterity in cold conditions. Cold work gloves are available in various materials and sizes. High-visibility gloves, cryogenic gloves, and other specialty gloves are available for more specific settings and tasks.
53 Results
Cold Weather Gloves

Cold Weather Gloves

CompareImageBrandMaterialCuff StyleWaterproofSizeColorModel #Price
Ergodyne® ProFlex® 7401 Coated Waterproof Winter Work Gloves, Medium, Orange - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Orange
WBB2396238$6.40 ea.
RefrigiWear Glove, Double Pro-Weight Thermal ErgoGrip, X-Large
RefrigiWear
Nylon, Nitrile
Elastic Knitwrist
Yes
Black
WBB816882$12.90
Ironclad® CCW2-03-M Cold Condition Waterproof 2 Gloves, 1 Pair, Black, Medium
Ironclad
Nylon/Spandex
--
Yes
M
Black
Ships Same Day
WBB2276693
$40.95
RefrigiWear Insulated Hi-Vis™ Glove, Super Grip, Large
RefrigiWear
Neoprene, Mesh
Hook & Loop
No
Green
WBB816876$45.95
Waterproof All Purpose Gloves - Waterproof Winter Plus - Small
Youngstown Glove
Nylon
Hook & Loop
Yes
Black
Ships Same Day
WBB542758S
$43.95
Ergodyne® ProFlex® 7501 Coated Waterproof Winter Work Gloves, XL, Gray - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Gray
Ships Same Day
WBB2396163
$10.50 ea.
Boss® Therm™ Heated Glove Liner, One Size, Black
Boss
Nylon, Spandex
Slip On
-
One Size
Black
WBB3159421$93.95
Pyramex® GL804C Insulated Corded Winter Work Gloves, L, Green/Blue/Hi-Vis Orange
Pyramex Safety
Corded Cotton, Fleece, Polyester, TPR
Hook & Loop
No
Multi-colored
WBB3179829$22.25
Ironclad® EXO2-MWR-04-L Modern Water Resistant Work Gloves, Gray, 1 Pair, L
Ironclad
Neoprene, Synthetic Leather
Hook & Loop
No
Gray
Ships Same Day
WBB2300455
$17.00
Ergodyne® ProFlex® 7501 Coated Waterproof Winter Work Gloves, Large, Gray - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Gray
Ships Same Day
WBB2396232
$5.66 ea.was $10.50
Save $4.84 (46%)
Showing 1-10 of 30 results
Cryogenic Gloves

Cryogenic Gloves

MCR Safety Thermal Protection Gloves

MCR Safety Thermal Protection Gloves

ProFlex® Thermal Gloves

ProFlex® Thermal Gloves

Lift Safety Lined Leather Gloves

Lift Safety Lined Leather Gloves