Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cold Protection Gloves

Cold protection gloves provide insulated hand protection in low-temp or freezing environments. Designed with thermal linings and durable exteriors, cold-weather work gloves offer warmth and flexibility for a range of tasks, ensuring comfort and dexterity in cold conditions. Cold work gloves are available in various materials and sizes. High-visibility gloves, cryogenic gloves, and other specialty gloves are available for more specific settings and tasks.
54 Results
Cold Weather Gloves

Cold Weather Gloves

CompareImageBrandMaterialCuff StyleWaterproofSizeColorModel #Price
Ergodyne® ProFlex® 7401 Coated Waterproof Winter Work Gloves, Medium, Orange - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Orange
WBB2396238$6.40 ea.
RefrigiWear Glove, Double Pro-Weight Thermal ErgoGrip, Large
RefrigiWear
Nylon, Nitrile
Elastic Knitwrist
Yes
Black
WBB816879$12.90
Ironclad® CCW2-03-M Cold Condition Waterproof 2 Gloves, 1 Pair, Black, Medium
Ironclad
Nylon/Spandex
--
Yes
M
Black
Ships Same Day
WBB2276693
$40.95
Ergodyne® ProFlex® 7501 Coated Waterproof Winter Work Gloves, XL, Gray - Pkg Qty 12
Ergodyne
Latex, Fleece
Elastic Knitwrist
Yes
Gray
Ships Same Day
WBB2396163
$10.50 ea.
RefrigiWear Insulated Hi-Vis™ Glove, Super Grip, Medium
RefrigiWear
Neoprene, Mesh
Hook & Loop
No
Green
WBB816881$45.95
Waterproof All Purpose Gloves - Waterproof Winter Plus - Small
Youngstown Glove
Nylon
Hook & Loop
Yes
Black
Ships Same Day
WBB542758S
$43.95
Pyramex® GL804C Insulated Corded Winter Work Gloves, S, Green/Blue/Hi-Vis Orange
Pyramex Safety
Corded Cotton, Fleece, Polyester, TPR
Hook & Loop
No
Multi-colored
WBB3179839$22.25
Ironclad® EXO2-MWR-02-S Modern Water Resistant Work Gloves, Gray, 1 Pair, S
Ironclad
Neoprene, Synthetic Leather
Hook & Loop
No
Gray
Ships Same Day
WBB2300497
$17.00
Insulator Mitt, Gold - Medium
RefrigiWear
Split Cowhide Leather
Safety
No
Yellow
WBB583108$35.95
RefrigiWear® Exteme Freezer Glove, Black, -30° Comfort Rating, Large, 0679RBLKLAR
RefrigiWear
Knited Fabric, Synthetic Leather
Elastic Knitwrist
No
Black
WBB2064637$82.90
Showing 1-10 of 31 results
Cryogenic Gloves

Cryogenic Gloves

MCR Safety Thermal Protection Gloves

MCR Safety Thermal Protection Gloves

ProFlex® Thermal Gloves

ProFlex® Thermal Gloves

Lift Safety Lined Leather Gloves

Lift Safety Lined Leather Gloves