Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2117031

MPN #: DPG95-1D

DeWalt® DPG95-1D ANSI Z87.1+ Framework Clear

Product Description
The DeWalt® Framework Safety Glass has Foam Shield™ lining to provide a comfortable, snug fit with the added dust and debris protection of a goggle.

PRICE
$14.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
SizeOne Size

Product Details

Brow ProtectorNo
Nose PadNo
Lens Color FamilyClear
Frame Color FamilyBlack
ApplicationGeneral, Utility
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
Temple Color FamilyBlack
UV ProtectionNo
Manufacturers Part NumberDPG95-1D
Indoor/OutdoorIndoor
Side ShieldsNo
BrandDeWalt
TypeFull Frame Safety Glasses
PolarizedNo
Frame StyleFull Frame
VentilationNo
Adjustable TempleNo
SeriesFramework
DiopterNo
Anti FogNo
Package Quantity1
DescriptionDeWalt® Framework Safety Glasses
Frame MaterialPolycarbonate
Foam PaddingYes

Compliance & Certifications

CertificationsANSI Z87.1+