Fasco, Draft Inducer Blower, Permanent Split Capacitor, 3450 rpm, 2 speed, 115v, OAO, 0.8 amp, Sleeve bearings OEM: York; Cross Reference: 7062-5094S, 17476, 7062-5094
Fasco Draft Inducer Blower, 3450 RPM, 115V, OAO, 0.8 FL Amps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$635.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.8 A |
| Hertz | 60 Hz |
| Manufacturers Part Number | A230 |
| Rated RPM | 3450 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |