Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670823

Global Industrial™ Drainage Mat, 2'W x 3'L, 7/8" Thick, Black/Yellow Border

Product Description
✓ Ramp-like beveled edges easily adhere to surface
✓ SBR & NBR rubber offers excellent resistance to liquids, grease, and abrasion
✓ Suitable for indoor/outdoor spaces

Protect floor foundations and maintain safe, high-traction at a variety of workspaces with the Global Industrial™ Safety Yellow 2x3 Drainage Mat. This 7/8'' thick, slip-resistant drainage mat is lightweight, flexible, and made of a mixed blends of thick rubber compounds to easily withstand higher levels of oil and grease around workshops, kitchens, warehouses, and many other work environments. Significant 7/8" thickness helps to reduce fatigue from prolonged standing. Nonreversible. Grit surface. Mat borders feature a bright safety yellow finish. Rubber material is SBR (Styrene-Butadiene Rubber) and NBR (Nitrile Butadiene Rubber). 1-Year Limited Warranty.

Recommended cleaning agents for this product are mild detergents, warm water, and non-abrasive brushes to remove grease. For optimal results, use detergent or mild soap with a Ph between 5-9. When cleaning do no fold or bend mats. Not designed for machine washers, steamers, dishwashers, bleach, chlorine, caustic chemicals, and not suitable to be cleaned, dragged, or scrubbed by a mechanical scrubber brush. If using a power washer or mild degreaser to remove oil, please limit cleaning to no more than once a week and keep power washing below 500 PSI and hot water below 160°F) to remove oil.
PRICE
$75.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
75.95
Buy 6 units - 10 units
72.95Save $3.00 (4%)
Buy 11+ units
69.95Save $6.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight25 lbs
Thickness7/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet/Dry
ColorBlack
Surface MaterialRubber
Border Color FamilyYellow
Backing MaterialRubber
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
Cushion TypeAnti Fatigue
AntimicrobialNo
Resistance to Oil & GreasesYes
Manufacturers Part Number670823
Slip ResistantYes
Indoor/OutdoorIndoor/Outdoor
BrandGlobal Industrial