Stackbin® Drawer Cabinet Pedestal Workbench #1, 1-1/4" Plastic Laminate Top, 60"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This double pedestal workbench features (4) 5" high drawers, each measuring 23" in length, equipped with 20" extension roller bearing drawer slides. This workbench has a 16" wide x 30" deep x 30-1/4" high cabinet pedestal, providing ample storage. The drawer pedestals are shipped fully assembled and maintain a standard height of 30-1/4" (without worksurface). Explore the extensive range of options and enhance the functionality of your workspace with our versatile and convenient workbench solutions.
PRICE
$1,535.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 31-1/2 in |
| Weight Capacity | 1000 lbs |
| Nominal Height | 31-1/2 in |
Product Details
| Assembly Required | No |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 4 |
| Configuration | 4 Drawer/Cabinet |
| Style | 4 Drawers, 1 Cabinet |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Assembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 8-17530P-T-GY |
| Number of Cabinets | 1 |
| Top Material | Plastic Laminate |
| Brand | Stackbin |