Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3237604

MPN #: 8-17430S-GY

Stackbin® Drawer Cabinet Pedestal Workbench #1, 1-3/4" Stainless Skin Top, 48"W x 30"D, Gray

Product Description
This double pedestal workbench features (4) 5" high drawers, each measuring 23" in length, equipped with 20" extension roller bearing drawer slides. This workbench has a 16" wide x 30" deep x 30-1/4" high cabinet pedestal, providing ample storage. The drawer pedestals are shipped fully assembled and maintain a standard height of 30-1/4" (without worksurface). Explore the extensive range of options and enhance the functionality of your workspace with our versatile and convenient workbench solutions.

PRICE
$1,919.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height32 in
Weight Capacity1000 lbs
Nominal Height32 in

Product Details

Assembly RequiredNo
TypeDouble Pedestal Workbench
ColorGray
Number of Drawers4
Configuration4 Drawer/Cabinet
Style4 Drawers, 1 Cabinet
Edge TypeSquare
Leg StylePedestal Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAssembled
Leg TypeFixed
Manufacturers Part Number8-17430S-GY
Number of Cabinets1
Top MaterialStainless Steel
BrandStackbin