Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stackbin

Model # :WBB3237210

MPN #: 6-17430S-GY

Stackbin® Drawer Pedestal Workbench #4, 1-3/4" Stainless Skin Top, 48"W x 30"D, Gray

Product Description
This single pedestal workbench features (2) 3" high drawers, (1) 5" high drawer, and (1) 11" high drawer, each measuring 23" in length, equipped with 20" extension roller bearing drawer slides. The drawer pedestals are shipped fully assembled and maintain a standard height of 30-1/4" (without worksurface). Explore the extensive range of options and enhance the functionality of your workspace with our versatile and convenient workbench solutions.

PRICE
$1,609.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height32 in
Weight Capacity1000 lbs
Nominal Height32 in

Product Details

Assembly RequiredNo
TypeSingle Pedestal Workbench
ColorGray
Number of Drawers4
Configuration4 Drawer/C-Channel Leg
Style4 Drawers
Edge TypeSquare
Leg StylePedestal & C-Channel Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeAssembled
Leg TypeFixed
Manufacturers Part Number6-17430S-GY
Top MaterialStainless Steel
BrandStackbin