Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB3137239

MPN #: DDMS20

Bosch Dril Driving Set - Pkg Qty 6

Product Description
The Bosch Custom Case System is compatible with Impact Tough™ driver bits and drill bits, delivering the best case for the best bits. These bits are impact rated and have been designed to handle the additional torque of today's impact drivers. With the Xtended Torsion Zone, the driver bits have been upgraded to deliver 10X life over standard impact bits. The Xtended Torsion Zone absorbs torque peaks to reduce stress at the bit tips. The Black Oxide Drill Bits provide longer life than standard drill bits, thanks to their tip design and black oxide coating. The durable, well-designed case provides tilt-in/tilt-out convenience for easy access to the bits. Since it's customizable, it helps increase user productivity by reducing time searching for the right bit. This jobsite tough case features a secure case latch and rubber bumpers.

Features:
  • Best case for the best bits – durable Impact Tough™ bits
  • Easy to move bits in and out of clips with tilt-in/out operation
  • Bosch Impact Tough™ bits are designed to handle high torque
PRICE
$2,039.70  Sold in packages of 6 / $339.95 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious
Weight0.7 lbs
SizeVarious in

Product Details

Case TypeHard Plastic
Number of Pieces20
MaterialSteel
Shank TypeHex
ColorBlack
ApplicationScrewdriving And Drilling Accessories
Tip TypeVarious
BrandBosch