Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
FanMats Drink Mat, 14062, NHL - Boston Bruins, 3-1/4" x 24" x 1"

Model #: WBB1245216

MPN #: 14062

FanMats Drink Mat, 14062, NHL - Boston Bruins, 3-1/4" x 24" x 1"

|
Questions & Answers (0)
PRICE
$20.50
was $24.99
Save $4.49 (18%)
Usually ships in 2 to 5 days
Keep your freshly crafted drinks safe with these officially licensed Drink Mats. Featuring your favorite team's logo. With a sleek design, these rubber Drink Mats offer an affordable, practical and high quality solution to protecting your bar top surfaces. Easy to clean, a rubber Drink Mat collects spilled liquid and condensation. Perfect when serving pints and cocktails.

1
1
Easy online or call-in returns.