SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Drop Box 5-1/2" W x 6-1/4" H x12"D Gold

Drop Box 5-1/2" W x 6-1/4" H x12"D Gold

Item #: WB443030GD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray
  • Gold

Gold

Price: $285.95

Save $14.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drop Box 5-1/2" W x 6-1/4" H x12"D Gray

Drop Box 5-1/2" W x 6-1/4" H x12"D Gray

Drop Box 5-1/2" W x 6-1/4" H x12"D Black

Drop Box 5-1/2" W x 6-1/4" H x12"D Black

Drop Box 11" W x 6-1/4" H x12"D Gold

Drop Box 11" W x 6-1/4" H x12"D Gold

Drop Box 11" W x 6-1/4" H x12"D Gray

Drop Box 11" W x 6-1/4" H x12"D Gray

Wall Mount Drop Box, 18"W x 4"D x 14"H, Putty

Wall Mount Drop Box, 18"W x 4"D x 14"H, Putty

Global Industrial™ Inter-Office Mailbox Small 12"W x 3" D x 10" H

Global Industrial™ Inter-Office Mailbox Small 12"W x 3" D x 10" H

Global Industrial™ Inter-Office Mailbox Large 18"W x 7" D x 18" H

Global Industrial™ Inter-Office Mailbox Large 18"W x 7" D x 18" H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Global Industrial™ Residential Mailbox 12-1/2x13-5/8x14 Front/Rear Access Locking Door BLK

Winfield Series ParcelDefender Freestanding Mail/Parcel Box WF-PB003 Black

Winfield Series ParcelDefender Freestanding Mail/Parcel Box WF-PB003 Black

STEEL FREESTANDING DROP BOXES WITH PLASTIC DOOR
5-1/2"W x 12"D x 6-1/4"H

Collect keys, suggestions, mail, donations or express check out sheets using this drop box. Ideal for areas near entrances and exits, elevators, front desks and more. Drop box features 4"L x 3/8"W slot at the top of the box for deliveries. Plastic security door includes lock with 2 keys. Security door allows access to contents. Includes 5 white decals for clear identification (Key drop, Express checkout, Suggestions, Mail and Donations). Freestanding drop box includes pedestal base for stability.

Weights & Dimensions

  • Depth 12 in
  • Width 5-1/2 in
  • Height 42-1/2 in

Product Details

  • Type Front Access
  • Brand United Visual Products
  • Mounting Location Surface Mounted
  • Assembly Required Partially Assembled
  • Material Metal w/Plastic Door
  • Manufacturers Part Number UVDB56-GOLD
  • Color Family Gold
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drop Box 5-1/2" W x 6-1/4" H x12"D Gold

Drop Box 5-1/2" W x 6-1/4" H x12"D Gold

Item #: WB443030GD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant