x

Take 15% off your entire order!

Offer applied at checkout

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot Gray

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot Gray

Item #: WB268739GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 2" Mail Slot and Envelope Slot
  • 2" Mail Slot No Envelope Slot

2" Mail Slot and Envelope Slot

  • Gray
  • White
  • Black
  • Tan
  • Bronze

Gray

Price: $677.00

$112.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DROP BOX LOCKERS
Heavy Duty Drop Box with 1? Incoming Slot and Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Heavy duty drop box is made with 10 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Front access door has a 5-pin lock with 7 gauge stainless steel "hook" cam on 14 gauge steel door. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

  • WIDTH INCHES 12-1/16
  • DEPTH INCHES 12-1/16
  • HEIGHT INCHES 16-9/16
  • ASSEMBLY Assembled
  • BRAND Jayco
  • COLOR FINISH Gray
  • CONSTRUCTION 12 Gauge Steel
  • MANUFACTURERS PART NUMBER LL01FD10ST1GRY1
  • MOUNT TYPE Post Mounted (Sold Separately)
  • OPENINGS 2" Mail Slot and Envelope Slot
  • PRODUCT GROUP Mail & Parcel Drop Box
  • STYLE Heavy Duty
  • TYPE Front Access
  • WEIGHT LBS 52
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot Gray

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot Gray

Item #: WB268739GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant