Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot White

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot White

Item #: WB268739WH

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White
  • Tan
  • Brown
  • Black

White

Price: $691.00

$115.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jayco Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Tan

Jayco Standard Drop Box Locker 2" Incoming Slot No Envelope Slot Tan

Jayco Heavy Duty Drop Box Locker 2" Incoming Slot No Envelope Slot Bronze

Jayco Heavy Duty Drop Box Locker 2" Incoming Slot No Envelope Slot Bronze

Courier And Collection Box 4975GRY - Gray, Private Access

Courier And Collection Box 4975GRY - Gray, Private Access

Courier And Collection Box 4975BLU - Blue, Private Access

Courier And Collection Box 4975BLU - Blue, Private Access

Steel Curbside Collection Box, 22-1/2"W x 22-1/2"D x 48"H, White Powder Coating

Steel Curbside Collection Box, 22-1/2"W x 22-1/2"D x 48"H, White Powder Coating

Courier And Collection Box 4975WHT - White, Private Access

Courier And Collection Box 4975WHT - White, Private Access

Jayco Supreme Letter Locker Mailbox Tan

Jayco Supreme Letter Locker Mailbox Tan

Jayco Supreme Letter Locker Mailbox Gray

Jayco Supreme Letter Locker Mailbox Gray

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Jayco Super Letter Locker - Front Access 12-1/16"W x 22"D x 24"H, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DROP BOX LOCKERS
Heavy Duty Drop Box with 1? Incoming Slot and Envelope Slot
These drop boxes are great for bank deposits, parcels, packages and more. Drop box lockers are available big or small for a variety of applications. Ideal for businesses such as banks or utility companies that accept items after hours. Drop boxes are made with one-piece framing for extra strength. Heavy duty drop box is made with 10 gauge electro-galvanized steel. Features magnetic hopper door on front with incoming mail slot. Front access door has a 5-pin lock with 7 gauge stainless steel "hook" cam on 14 gauge steel door. Hardware included. Powder coat finish. Conditional Lifetime Limited Warranty.

Weights & Dimensions

  • Depth 12-1/16 in
  • Width 12-1/16 in
  • Height 16-9/16 in
  • Weight 52 lbs

Product Details

  • Mounting Location Post Mounted (Sold Separately)
  • Assembly Required Assembled
  • Type Front Access
  • Number of Compartments 2" Mail Slot and Envelope Slot
  • Brand Jayco
  • Material 12 Gauge Steel
  • Style Heavy Duty
  • Manufacturers Part Number LL01FD10FST1-WHT1
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot White

Jayco Heavy Duty Drop Box Locker 1" Incoming Slot and Envelope Slot White

Item #: WB268739WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant