x

Take 15% off your entire order!

Offer applied at checkout

+

UNEX 99S4R92X36 Span Track Gravity Flow Roller Lane 36"Dx9"W

UNEX 99S4R92X36 Span Track Gravity Flow Roller Lane 36"Dx9"W

Item #: WB652200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drop-In Gravity Flow Roller Track
Designed to fit any standard pallet racks, these roller tracks drop onto the rack's step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and ensures stock rotation. Requires no tools or hardware to assemble. Features 3/4" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. Includes built-in end stops for safety and label holders at both ends. Load capacity is 50 lbs./ft. Decking adds 15/16" to height of step beam.

  • WIDTH INCHES 9
  • DEPTH INCHES 36
  • CAPACITY LBS 50 lbs/ft
  • ASSEMBLY Assembled
  • BRAND Unex
  • CONSTRUCTION 3/4"Dia. Aluminum Roller Track
  • MANUFACTURERS PART NUMBER 99S4R92X36
  • MODEL 652200
  • WEIGHT LBS 14
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UNEX 99S4R122X48 Span Track Gravity Flow Roller Lane 48"Dx12"W

Item #: 652205

(2)

Usually ships in 15 to 18 days

$52.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UNEX 99S4R92X36 Span Track Gravity Flow Roller Lane 36"Dx9"W

UNEX 99S4R92X36 Span Track Gravity Flow Roller Lane 36"Dx9"W

Item #: WB652200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant