Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIB

Model # :WBB1034421

MPN #: RIB01SBDC

RIB® Dry Contact Input Relay RIB01SBDC, Enclosed, 120VAC, 20A, SPST, Override

Product Description
The Dry Contact Input RIB series offers all the advantages of the standard RIB line; plus, it can be activated by a wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches, etc. The Dry Contact Input RIB provides the low-voltage (Class 2) power needed to activate the relay (self-powered) - just close the dry-contact input. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay. The relay contacts are isolated from the input power and the dry contact input; thus, they can be wired to switch any other power-load or low-voltage load (see specifications for contact ratings). One model can be used for many installations (model RIB21CDC can operate from any voltage from 120Vac - 277Vac; see specifications for the input power of other models).

PRICE
$70.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
70.95
Buy 6+ units
66.95Save $4.00 (6%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.3 in
Width3.2 in
Height1.8 in
Wire Size16 in

Product Details

Number of Relays1
Amperage20 A
Humidity Range5 To 95 Percent (Noncondensing)
Operating Temperature-30° To 140°F
Contact TypeSPST
Expected Relay Life10 Million Cycles Minimum Mechanical
Voltage120VAC V
DescriptionDry Contact Input Relay W/Override
Manufacturers Part NumberRIB01SBDC
Wire Rating600V
Motor Horsepower2 HP
BrandRIB

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL