RIB® Dry Contact Input Relay RIB01SBDC-NC, Enclosed, 120VAC, 20A SPST-NC, Override
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Dry Contact Input Relay RIB01SBDC-NC, Enclosed, 120VAC, 20A SPST-NC, Override
The Dry Contact Input RIB series offers all the advantages of the standard RIB line; plus, it can be activated by a wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches, etc. The Dry Contact Input RIB provides the low-voltage (Class 2) power needed to activate the relay (self-powered) - just close the dry-contact input. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay. The relay contacts are isolated from the input power and the dry contact input; thus, they can be wired to switch any other power-load or low-voltage load (see specifications for contact ratings). One model can be used for many installations (model RIB21CDC can operate from any voltage from 120Vac - 277Vac; see specifications for the input power of other models).
The Dry Contact Input RIB series offers all the advantages of the standard RIB line; plus, it can be activated by a wide range of dry-contacts such as thermostats, switches, other relays, solid-state switches, etc. The Dry Contact Input RIB provides the low-voltage (Class 2) power needed to activate the relay (self-powered) - just close the dry-contact input. The power to energize the relay can be brought to the relay on a separate pair of wires along with the control output of the controller, or can be a local power source near the relay. The relay contacts are isolated from the input power and the dry contact input; thus, they can be wired to switch any other power-load or low-voltage load (see specifications for contact ratings). One model can be used for many installations (model RIB21CDC can operate from any voltage from 120Vac - 277Vac; see specifications for the input power of other models).
PRICE
$65.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.3 in |
| Width | 3.2 in |
| Height | 1.8 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 20 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPDT |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 120VAC V |
| Description | Dry Contact Input Relay W/Override |
| Manufacturers Part Number | RIB01SBDC-NC |
| Wire Rating | 600V |
| Motor Horsepower | 2 HP |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |