SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Item #: WBB1885740

(1)

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack
  • Global Industrial Dry Erase Eraser - Pack of 6

    $12.50

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Black, 12 Pack

    $11.95

Price: $36.95

Save $1.85 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $36.95 ea.
  • Buy 2+ $33.26 ea.

Quantity

Customers Also Viewed

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05

Wiping Cloths in a Box - 5-lb. Box - UFSN205CW05

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Heavy Duty Magnets, Pack of 4

Global Industrial Heavy Duty Magnets, Pack of 4

Magna Visual® Vinyl Chart Tape, 324"L x 1/8"W, Black

Magna Visual® Vinyl Chart Tape, 324"L x 1/8"W, Black

MasterVision Green Circle Magnets, Pack of 20

MasterVision Green Circle Magnets, Pack of 20

MasterVision Black Circle Magnets, Pack of 20

MasterVision Black Circle Magnets, Pack of 20

MasterVision Dry-Erase Magnetic Tape Rolls, Write-on wipe-off, White, 2" x 50 ft.

MasterVision Dry-Erase Magnetic Tape Rolls, Write-on wipe-off, White, 2" x 50 ft.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Melamine Dry Erase Whiteboard - 4' x 8' - Double Sided

Global Industrial™ Melamine Dry Erase Whiteboard - 4' x 8' - Double Sided

Unperforated Paper Towel Roll, White 8" x 350' Rolls, 12 Rolls/Case - BWK6250

Unperforated Paper Towel Roll, White 8" x 350' Rolls, 12 Rolls/Case - BWK6250

Integra™ Ballpoint Retractable Pen, Rubberized Barrel, Medium, Black Ink, Dozen

Integra™ Ballpoint Retractable Pen, Rubberized Barrel, Medium, Black Ink, Dozen

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Premoistened wipes in a handy pop-up container help keep dry erase surfaces looking like new.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Weights & Dimensions

  • Width 5 in
  • Height 10 in

Product Details

  • Type Eraser
  • Package Quantity 50
  • Brand Universal
  • Description Dry Erase Cleaning Wet Wipes
  • Manufacturers Part Number UNV43660
  • Color Family White

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 28, 2016

    Satisfied with purchase.
    Your review:
    It was delivered on time and good condition.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Item #: WBB1885740

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant