Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2339401

MPN #: SB132FG

National Marker Dry Zone Shadow Board, Blue/Black,68 X 30, Pro Series Acrylic - SB132FG

Product Description
Many manufacturing and food processing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible.

Features:
  • Designed for food processing and washdown environments.
  • Includes Shadow Board and hardware for mounting tools
  • Designed for Vikan® brand tools (sold separately): 12' Angle broom, 24' Push Broom with 59' Handle, Dust pan, Bench brush, Single piece shovel with 14' blade.
  • Pro Series Acrylic with subsurface ink that will not chip, peel or deteriorate.
  • Temperature range of -30° to 190°

PRICE
$619.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight19 lbs
Thickness0.22 in

Product Details

Temperature Range-30 to 190° °F
MaterialPro Series Acrylic
ColorBlack on Blue
Manufacturers Part NumberSB132FG
BrandAccuform