Dr. Shrink Light Tack Tape, 24"W x 600'L, 4 Mil, White - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Dr. Shrink Light Tack Tape 24"W x 600'L 4 Mil White
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
Anti-Chafe Tape is a high performance polyethylene film with a "light tack" adhesive providing a tough, puncture resistant barrier preventing scratching or chafing. This tape is designed to leave no residue while providing a UV protected surface between the shrink wrap and the covered object.
PRICE
$499.90 Sold in packages of 2 / $249.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 600 ft |
| Width | 24 in |
| Thickness | 4 mil |
Product Details
| Type | Light Tack Tape |
| Material | LDPE |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | DS-CHAFE24 |
| Brand | Dr. Shrink |