SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Ds4010b-Bk Blank End Fitting, Matte Black

Wiremold Ds4010b-Bk Blank End Fitting, Matte Black

Item #: WBB865055

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wiremold Ds4006-Dg Seam Clip, Designer Gray, 5-3/4"L

Wiremold Ds4006-Dg Seam Clip, Designer Gray, 5-3/4"L

Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Wiremold Ds4006-Dv Seam Clip, Designer Ivory, 5-3/4"L

Wiremold Ds4006-Bk Seam Clip, Matte Black, 5-3/4"L

Wiremold Ds4006-Bk Seam Clip, Matte Black, 5-3/4"L

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Wiremold 25DTP-4D Two Channel Pole, 8" Removable Communications Cover W/KOs, 10'5"L

Wiremold V5739a Extension Box Open Base, Ivory, 6-3/8"L

Wiremold V5739a Extension Box Open Base, Ivory, 6-3/8"L

Wiremold Drp20a-V Dplx Recpt. & Plate, 20a, Spec Grade, 5352 Series, Thermoplastic, Ivory

Wiremold Drp20a-V Dplx Recpt. & Plate, 20a, Spec Grade, 5352 Series, Thermoplastic, Ivory

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold V5747-2 2-Gang Shallow Switch & Receptacle Box, Ivory, 4-3/4"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Wiremold G4047c-1 One-Gang Device Plate Fitting, Gray, 5-1/8"L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Wiremold Overfloor11 Overfloor Flat Elbow, 8-11/16"L

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Quick Cable 503156-100 Spiral Wrap Loom, 1" I.D., 100 Pcs

Wiremold DS4010B-BK Blank End Fitting, Matte Black

Features

  • Overlapping fittings and faceplates
  • Simpler, cleaner, and more attractive installation
  • No visible screws
  • Also allows raceway covers to be cut to larger tolerances
  • Ease of installation
  • DS4000 Raceway systems can be installed by a single installer, reducing installation costs and maximizing installer resources
  • Innovative fittings and features also save time and money on future adds and changes

Weights & Dimensions

  • Size 1-1/16 in

Product Details

  • Brand Wiremold
  • Description Blank End Fitting
  • Voltage Rating 600V V
  • Manufacturers Part Number DS4010B-BK
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Ds4010b-Bk Blank End Fitting, Matte Black

Wiremold Ds4010b-Bk Blank End Fitting, Matte Black

Item #: WBB865055

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant