Elkay is excited to bring you the next big thing in hospitality and commercial water dispensing systems with its all new Blupura line. The BluBar provides you with two water supply options, chilled sparkling and cold still. With its high-quality stainless steel design, the Blubar fits both physically and aesthetically into any bar, restaurant, hotel or hospitality setting. Its time you get serious about the water you drink; get the Blubar and know you are serving nothing but the best.
Elkay DSBCF180K Blubar Countertop Water Dispenser in Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7,455.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/16 in |
| Depth | 22-5/8 in |
| Height | 22-3/8 in |
Product Details
| Type | Countertop Water Dispenser |
| For Use With | WSF6000R-2PK |
| Capacity | 20GAL/HR |
| Voltage | 115 V |
| Gallons per Hour | 20 gal/hr |
| Includes | Installation Kit |
| Material | Stainless Steel |
| Features | Cold Water, Sparkling Water |
| Manufacturers Part Number | DSBCF180K |
| Brand | Elkay |