+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DeWalt® DSV220-5X ANSI Class 2 Economy Mesh Vest 5XL
DeWalt® DSV220 Class 2 economy mesh vest with zipper closure will help protect workers with a brand name they know and trust. The DSV220 is built with durable stitch reinforcement at major stress points providing Guaranteed Tough™ protection. The high visibility mesh material and the 2" sewn on reflective tape helps provide visibility in both bright and low light conditions.
DeWalt® DSV220 Class 2 economy mesh vest with zipper closure will help protect workers with a brand name they know and trust. The DSV220 is built with durable stitch reinforcement at major stress points providing Guaranteed Tough™ protection. The high visibility mesh material and the 2" sewn on reflective tape helps provide visibility in both bright and low light conditions.
Weights & Dimensions
- Size 5XL
- Weight 0.4 lbs
Product Details
- Description Class 2 Economy Mesh Safety Vest
- Number of Pockets 1
- Type Standard Safety Vest
- Closure Type Zipper
- Brand DeWalt
- Package Quantity 1
- Material Polyester Mesh
- Style Economy
- Manufacturers Part Number DSV220-5X
- Class ANSI Class 2
- Color Family Yellow
Compliance & Certifications
- Certifications ANSI/ISEA 107-2010 Standards
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

DeWalt® DSV220-5X ANSI Class 2 Economy Mesh Vest 5XL
$10.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories