DeWalt® DSV220-M ANSI Class 2 Economy Mesh Vest M
|
Questions & Answers (0)
Product Description
DeWalt® DSV220 Class 2 economy mesh vest with zipper closure will help protect workers with a brand name they know and trust. The DSV220 is built with durable stitch reinforcement at major stress points providing Guaranteed Tough™ protection. The high visibility mesh material and the 2" sewn on reflective tape helps provide visibility in both bright and low light conditions.
PRICE
$13.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | M |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 1 |
| Style | Economy |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Description | Class 2 Economy Mesh Safety Vest |
| Package Quantity | 1 |
| Manufacturers Part Number | DSV220-M |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 Standards |