DeWalt® DSV521-3X ANSI Class 2 Heavy Duty Surveyor Vest 3XL
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® DSV521 Class 2 heavy duty surveyor vest will help protect workers with a brand name they know and trust. The DSV521 is built with durable stitch reinforcement at major stress points and heavy webbing to provide Guaranteed Tough™ protection. The segmented heat transfer silver reflective tape with contrasting trim will help provide extra visibility in low light conditions. This surveyor vest includes multiple, tough woven twill fabric pockets, including a large back "plan" pocket.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 3XL |
Product Details
| Type | Surveyors Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Yellow |
| Number of Pockets | 6 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | DSV521 Class 2 Heavy Duty Surveyor Vest |
| Manufacturers Part Number | DSV521-3X |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 Standards |