DuPont™ Tyvek® IsoClean® Coverall, Bound Seams, Elastic Wrists & Ankles, White, 3X, 25/PK
Write a Review
|
Questions & Answers (0)
Product Description
DuPont™ Tyvek® IsoClean® Coverall. Bound Seams. Bound Neck. Dolman Sleeve Design. Covered Elastic Wrists and Ankles. Zipper Closure. White. Inseam Length: 35 Inches.
PRICE
$509.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sleeve Length | 40-3/4 |
| Body Height | 6'2" - 6'4" |
| Size | 3X |
| Fits Chest Size | 47-3/4 - 51-1/4 |
| Chest Size | 30-1/2 |
| Inseam Length | 35" |
| Inseam | 35 |
Product Details
| Color | White |
| Series | Tyvek® IsoClean® |
| Seam Type | Bound |
| Closure Type | Zipper |
| Material | Polyethylene |
| Package Quantity | 25 |
| Manufacturers Part Number | IC253BWH3X00250B |
| Hood | No |
| Brand | DuPont |