The 40-2HD replacement 4-inch Casters include two (2) casters/brackets, mounting hardware, and instructions. They are for use on Stepladders PT375, PT376, PT378, PT310, PT6005, PT6006, PT6008, PT6010, PT6304, PT6305, PT6306, PT6308, PT6310, PT7204, PT7205, PT7206, PT7208, PT7210, PT7400 Series (MK 4 and higher). Two kits are required to replace the casters on all 4 legs. For factory installation, order the 40-4HD Caster/Bracket Kit.
Werner Dual Access Ladder Caster Kit - 40-2HD
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | "14-3/4" in |
| Height | 4-1/2 |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Material | Fiberglass |
| Color | Black |
| Manufacturers Part Number | 40-2HD |
| Brand | Werner |
Related Products
The PT378-4C Aluminum 8-foot Platform Ladder includes 4 casters to allow for easy 360 degree mobility and has a duty rating of 300 pounds per side. It features a large platform that provides a secure and comfortable work area. The Pinch-Proof™ platform is designed for easy opening and closing. Traction-Tred® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy-duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
This heavy duty ladder is perfect for your toughest applications, type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished, not intended for clean rooms. Pedal-activated lockstep provides excellent stability for ladders during use. Ladder has 3" diameter rubber feet to secure ladder firmly to the floor when climbing. High quality non-marking casters (not stainless). 1-6 steps are 7" deep, 24" wide. Built to OSHA and ANSI standards. Overall Dimensions: 32"W x 58"D x 103"H Top Step Dimensions: 24"W x 14"D x 70"H Note: Cal-OSHA Kit model ...
Perfect for confined areas and narrow aisles. Provides a reduced incline and lets you step down face forward for added safety. Front and middle wheels retract to allow ladder to rest on 2-1/2" dia. rubber pads for stability. Features sure-grip 24"W x 7"D perforated steps and extra large 17" top platform. 4" front swivel, 5" middle rigid, and 4" rear rigid casters. 1-1/16" tubular steel construction. 42"H handrails. Durable scratch resistant powder coat finish. Conforms to OSHA and ANSI standards. Ready to assemble. Note: Cal-OSHA Kit model 606697 must be ordered at time of purchase if ...
5 STEP INDUSTRIAL STEEL ROLLING LADDER Perfect for use in warehouse, stockroom and maintenance areas. Built to take heavy everyday use. Increase productivity quickly by taking the ladder where the work is. Fast, easy assembly. 14" deep top step. Lock has spring loaded casters that retract when stepping on ladder; rubber feet grip floor. Ladder rolls freely after you step off. Note: Cal-OSHA Kit model 607400 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.
The PD7308-4C Podium Ladder offers the same reach height as a 10-foot step ladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360® gives the bottom of the ladder protection from every ...