Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2299993

MPN #: U280-C02-S2

Tripp Lite Dual-Port USB Car Charger for Tablets and Cell Phones, 5V 4.8A / 24W, White

Product Description
The U280-C02-S2 Dual-Port USB Car Charger lets you quickly and safely charge two USB-powered mobile devices in your vehicle at the same time. You and your passenger can connect your cell phones simultaneously to ensure full charges when you reach your destination. Also recommended for tablets, MP3 players and other USB devices, the U280-C02-S2 features two 5V 2.4A USB ports. The auto-sensing ports automatically adjust to the appropriate power level and platform, whether your device is an Apple, Android or other. This ultra-compact charger works with any standard 12V DC vehicle power outlet.

Features:
  • Recommended for cell phones, tablets, e-readers and MP3 players
  • Each USB port supports up to 5V 2.4A
  • Auto-sensing ports adjust to appropriate power level and platform (Apple, Android, etc.)
  • Works with any standard 12V DC vehicle power outlet
  • 2-year limited warranty


PRICE
$16.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Depth1/2 in
Height4-3/8 in

Product Details

TypeCar Charger
ColorWhite
For Use WithCell Phones, Tablets, eReaders and MP3 Players
Power Source12V DC Vehicle Power Outlet
MaterialPlastic
DescriptionDual-Port USB Car Charger
Connector End 1 TypeAutomobile Cigarette Lighter Outlet
Package Quantity1
Manufacturers Part NumberU280-C02-S2
Output2 USB Ports x 5V/2.4A BTU
Connector End 2 Type2 (USB) A (Female)
BrandTripp Lite

Warranty

Warranty2 yr