Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2299991

MPN #: U280-C02-S-QC3

Tripp Lite Dual-Port USB Car Charger with Qualcomm Quick Charge 3.0 Technology, White

Product Description
The U280-C02-S-QC3 Dual-Port USB Car Charger lets you quickly and safely charge two USB-powered mobile devices in your vehicle at the same time. You and your passenger can connect your cell phones simultaneously to ensure full charges when you reach your destination. Also recommended for tablets, MP3 players and other USB devices, the U280-C02-S-QC3 features one Quick Charge 3.0 port for rapid charging of compliant devices. Available outputs include 3.6-6.5V 3A, 6.5-9V 2A and 9-12V 1.5A. The second USB port features built-in auto-sensing technology that detects the connected device and automatically adjusts to the appropriate power level up to 5V 2.4A, perfect for fast-charging tablets and e-readers. It is also compatible with both Apple and Android, as well as other platforms. This ultra-compact charger works with any standard 12V DC vehicle power outlet. A front-facing LED indicates successful charging.

Features:
  • Recommended for cell phones, tablets, e-readers and MP3 players
  • Qualcomm Quick Charge 3.0 Class A 5/9/12V technology
  • Quick Charge 3.0 charges up to four times faster than conventional USB charging
  • Auto-sensing USB port detects connected device and adjusts to proper power level up to 5V 2.4A
  • Compatible with Apple, Android and other platforms
  • Works with any standard 12V DC vehicle power outlet
  • LED indicates successful charging
  • 2-year limited warranty


PRICE
$23.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth1/2 in
Height6 in

Product Details

TypeCar Charger
ColorWhite
For Use WithCell Phones, Tablets, eReaders and MP3 Players
Power Source12V DC Vehicle Power Outlet
MaterialPlastic
DescriptionDual-Port USB Car Charger with Qualcomm Quick Charge 3.0 Technology
Connector End 1 TypeAutomobile Cigarette Lighter Outlet
Package Quantity1
Manufacturers Part NumberU280-C02-S-QC3
Output1 USB Port x 5V/2.4A, 1 Quick Charge 3.0 Port BTU
Connector End 2 Type(2) USB A (Female)
BrandTripp Lite

Warranty

Warranty2 yr