Nexel
Model # :WBDS1836Z
Poly-Z-Brite® DS1836Z Heavy Duty Wire Shelf 36"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Additional Heavy Duty Shelves
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves (included). The Poly-Z-Brite finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a 15 - year Limited Warranty against corrosion. NSF approved.
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves (included). The Poly-Z-Brite finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a 15 - year Limited Warranty against corrosion. NSF approved.
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Heavy Duty |
| Shelf Capacity | 1600 lbs |
| Color | Clear Epoxy |
| Application | Wet/Dry |
| Finish | Poly-Z-Brite® |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | DS1836Z |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| NSF Certified | Y |