Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubber-Cal

Model # :WBB2812134

MPN #: 03_126_INT_WBK

Rubber-Cal "Dura-Chef Interlock" Anti-Fatigue Mats - 5/8 in x 3 ft x 3 ft - Black Rubber Matting

Product Description
Commercial kitchen floors can often be some of the most dangerous places in any restaurant! The Kitchen Mat Anti-Slip grease-proof chef mats are designed specifically to make any slippery commercial kitchen floors immediately safer for busy kitchen staff. Because this rubber mat is made from 100% nitrile rubber, it is the perfect grease and chemical resistant mat for the job. Place one of these heavy-duty drainage mats in a commercial kitchen or restaurant bar to protect the sub-floor surface from constant grease and moisture. But our grease-proof safety floor mats also offer amazing safety features at an affordable price. In kitchens, you will regularly find greases, oils, and moisture on slippery kitchen floors; it's the nature of the business! Invest in these kitchen drainage mats to lessen the risk of slips and falls.

With its unique surface texture and large drainage holes, this rubber mat provides an excellent traction surface in wet areas by allowing liquids to pass through the surface of the mat. Combined with rubber's high natural coefficient of friction, the surface texture will grip the bottoms of shoes and keep your staff up and running during peak hours. The beveled edges of this rubber mat also reduce additional tripping hazards. Our grease-proof chef mats are easy to clean and dishwasher safe, and as a result they last longer than other safety floor mats you may find on the market. Invest in the safety of your staff and the continued success of your restaurant with quality safety floor mats. Take our Kitchen Mat drainage mats for a spin. You won't be disappointed!

Features
  • For use in wet or dry areas
  • Rubber Surface/Backing
  • 5/8" Thick
  • Beveled edges for easy access for wheeled equipment


PRICE
$41.95

This product will be restocked by Nov 30, 2026

Notify mewhen this product is back in stock

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
41.95
Buy 6 units - 10 units
39.95Save $2.00 (5%)
Buy 11+ units
38.95Save $3.00 (7%)
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width3 ft
Weight18 lbs
Size per Modular Piece36" x 36"
Thickness3/4 in

Product Details

Wet/Damp/Dry RatingDry & Wet
Component TypeMat Tile
Surface MaterialRubber
PlacementCenter
Border Color FamilyBlack
Backing MaterialRubber
PatternPerforated
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularYes
Cushion TypeAnti-Fatigue
AntimicrobialNo
Manufacturers Part Number03_126_INT_WBK
Indoor/OutdoorIndoor
BrandRubber-Cal
TypeStandard Size
ColorBlack
SeriesDura Chef Interlock
Package Quantity1
Resistance to Oil & GreasesYes
DescriptionRubber Flooring
Slip ResistantYes

Warranty

Warranty3

Compliance & Certifications

Environmental ConditionsFood Processing, Kitchen