Duracell Coppertop AA Alkaline Battery, 1.5V - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Duracell Coppertop AA/AAA batteries with POWER BOOST™ ingredients deliver dependable power to your everyday devices throughout the home, like toys, remote controls, flashlights, calculators, clocks and radios, wireless mice, keyboards, and more. With a guarantee of 12 years in storage, you can rest assured they'll be ready when you need them. Duracell guarantees these batteries against defects in material and workmanship. From storm season to holiday needs, Duracell is the #1 trusted battery brand for the moments that matter most.
What's Included: •(36/Pack) Power Boost CopperTop Alkaline AA Batteries - AA
What's Included: •(36/Pack) Power Boost CopperTop Alkaline AA Batteries - AA
PRICE
$23.40 Sold in packages of 36 / $0.65 ea
1
1
Available on or around 11/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AA |
| Shelf Life Years | 12 |
| Voltage | 1.5 V |
| Package Quantity | 36 |
| Manufacturers Part Number | MN15P36 / 4133365879 |
| Chemical System | Alkaline |
| Brand | Duracell |