Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248662

MPN #: DD72404

Lyon® Duradeck Decking Panel For Rivet Rack Shelving & Bulk Storage Racks, 36"W x 12"D, Gray

Product Description
Say goodbye to dust bunnies and grime clinging to uneven surfaces. Upgrade your Lyon® Bulk Storage Racks or Rivet Rack Shelving levels with the revolutionary Duradeck. This lightweight, easy-to-clean solution transforms your storage system into a haven of order and hygiene.

No need for measuring or cutting. Duradeck panels are pre-sized to fit seamlessly into your existing Storage Rack levels. Simply choose the right size and watch your storage space get an instant facelift. Don't let the lightweight design fool you. These decking panels boast impressive load capacity when supported correctly. Evenly distributed loads rest easy on the sturdy surface, while the minimum required supports keep things sleek and streamlined.

Spills and grime are no match for Duradeck. Its smooth, non-porous surface wipes clean in seconds, making it ideal for healthcare, food service, and any industry where hygiene is paramount. Need a deeper clean? Simply remove the panels with ease and return them once they're sparkling.

Features:
  • Sleek, modern design enhances the appearance of your storage area
  • Pre-sized panels for easy and seamless installation
  • Creates a cleaner and more organized storage environment


PRICE
$15.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth12 in
Weight2 lbs

Product Details

Assembly RequiredYes
TypeDecking Panel
Shelf TypeDuradeck
ColorGray
StyleDecking Only
Country of OriginChina
MaterialResin
Deck TypeResin
Package Quantity1
Manufacturers Part NumberDD72404
Shelf MaterialResin
BrandLyon

Warranty

Warranty1 Year Limited